DUO CONNECT

Article no.: 03.6111C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Desk lamp / workstation lamp

Identification & Classification

Article number 03.6111C
EAN / GTIN 5708997006986
Manufacturer number 03.6111C
L-Number L01540 32
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

  • FLOWING LIGHT WITH TWO LIGHT BODIES
  • Extremely powerful work light,The new DUO CONNECT is an extremely good value work light given its extremely high light output of up to 2500 lumens
  • The light output can be adjusted in 2 stages, 50 % and 100 %, depending on the task at hand
  • DUO CONNECT is compatible with the METABO / CAS 18 V battery system and all other 18/20 V battery packs from leading power tool brands by using the SCANGRIP CONNECTOR
  • In addition, the SCANGRIP POWER SUPPLY can also be connected directly for unlimited light
  • Multifunctional floodlight with two flexible light heads
  • With its two flexible light heads, DUO CONNECT provides illumination from any angle, you need for your work
  • Both luminaire heads are biaxially rotatable, which means that the luminaire heads can be turned independently of each other in all directions, allowing completely flexible positioning of the light source
  • When folded, the DUO CONNECT is very compact and handy
  • DUO CONNECT can be placed on the floor, with the battery base serving as a stand
  • The foldable metal hook serves as a flexible suspension
  • For positioning at height, DUO CONNECT can be equipped with the 2 m SCANGRIP TRIPOD, art. no. - No 03.5685
  • // Does not contain a battery

Feature:

  • Battery voltage: 18 V
  • Beam angle: 180°
  • Colour temperature (CCT): 6500 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 900 - 1800
  • Impact protection: IK 07
  • Luminous flux: 1250 lm - 2500 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 9.5 h
  • Power consumption, max.: 108 W
  • Protection class: IP 30

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart