TOWER COMPACT

Article no.: 03.6110C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mounted light

Identification numbers & Classifications

Article number 03.6110C
EAN / GTIN 5708997006979
Manufacturer number 03.6110C
L-Number L01540 26

Description

Description:

  • Compact floodlight with tripod
  • The new TOWER COMPACT CONNECT is the right choice if you are looking for a powerful, compact and multifunctional floodlight with a lightweight tripod
  • This is the ideal work light for the tradesman who changes jobs frequently and needs to quickly set up and move on to the next job
  • With its robust, slim design and light weight of only 2.7 kg, it is maß tailor-made for the car boot and convenient to transport from one job site to another
  • The tripod is height-adjustable from 0.9 m to 2 m, allowing you to adjust the height as required
  • It's easy to set up and fold in seconds with the QUICK RELEASE function, when the job is done
  • When folded, it is very compact and designed for one-handed transport
  • TOWER COMPACT CONNECT is compatible with the METABO/CAS 18 V 5.2 Ah battery system and all other 18 V battery packs from leading power tool brands by using the SCANGRIP CONNECTOR connector
  • In addition, the SCANGRIP POWER SUPPLY power supply can also be connected directly for unlimited light. Powerful construction spotlight with maximum flexibility
  • The area spotlight offers an extremely high light output of up to 2500 lumens and can be positioned directly on the tripod without the need for a bracket or additional equipment
  • This means it can be easily removed and placed directly on the ground using the battery base as a stand or using the built-in hook. With 360° flexible and rotatable light heads, TOWER COMPACT CONNECT provides powerful illumination from any angle you need for your work
  • Both light heads can be rotated on two axes, which means that the light heads can be turned independently in all directions, allowing completely flexible positioning of the light source
  • This provides perfect lighting conditions, for example for painting and installation work
  • Why should you choose TOWER COMPACT CONNECT?
  • Extremely high light output of up to 2500 lumens
  • Powerful, compact and multifunctional floodlight
  • Robust, slim design and the low weight of only 2.7 kg
  • The tripod is adjustable from 0, 9 m to 2 m height adjustment
  • QUICK RELEASE function easy to set up and fold in seconds
  • 360° flexible and rotatable light heads
  • Compatible with METABO / CAS battery system and all other 18 V battery packs using SCANGRIP CONNECTOR connector

Feature:

  • Battery voltage: 18 V
  • Beam angle: 180°
  • Colour temperature (CCT): 6500 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 900 - 1800
  • Impact protection: IK 07
  • Luminous flux: 1250 lm - 2500 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 9.5 h
  • Power consumption, max.: 19.5 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 30

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart