AREA 6 CONNECT

Article no.: 03.6108C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 03.6108C
EAN / GTIN 5708997006740
Manufacturer number 03.6108C
L-Number L01540 13

Description

Description:

360° WORK LIGHT WITH 6000 LUMENS FOR 18 V AKKU PACKS AREA 6 CONNECT provides a diffused and uniform work light of up to 6000 lumens and is ideal for the professional who needs efficient illumination of the workplace for repairs, painting or construction work of all kinds. The two light levels (50-100%) allow you to adjust the luminous flux depending on the work task.AREA 6 CONNECT is an ACCU -powered work light that is compatible with the METABO/CAS ACCU system18 V, 5.2 Ah and all other 18 V ACCU packs from leading power tool brands by using the SCANGRIP CONNECTOR connector. In addition, the SCANGRIP POWER SUPPLY power supply can also be connected directly for unlimited light availability.Work light with high FLEXibility With its compact design and light weight, AREA 6 CONNECT is convenient to carry and use. It also comes with a hook for FLEXible placement options and is very easy to mount on the SCANGRIP-TRIPOD.Why choose AREA 6 CONNECT? Compatible with METABO / CAS AKKU system and all other 18 V AKKU packs using the SCANGRIP CONNECTOR Transportable due to compact and lightweight design 360° working light Compatible with SCANGRIP TRIPOD

Feature:

  • Beam angle: 360°
  • Colour temperature (CCT): 6500 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 1500 - 3000
  • Impact protection: IK 07
  • Light source: 160 LEDs
  • Luminous flux: 3000 lm - 6000 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 54 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 54

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart