TOWER 5 CONNECT

Article no.: 03.6105C
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floodlight

Identification & Classification

Article number 03.6105C
EAN / GTIN 5708997006788
Manufacturer number 03.6105C
L-Number L01540 9
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

CONSTRUCTION LIGHT WITH 5000 LUMENS AND INTEGRATED STAND FOR 18 V BATTERY PACKSTOWER 5 CONNECT is a stand with two built-in floodlights that offer up to 5000 lumens.The FLEXIBLE floodlights can be rotated 360° for the optimal lighting angle, providing the perfect illumination for painting and installation work. TOWER LITE 5 CONNECT is height adjustable up to 2 m and with two light levels (50-100 %) you can adjust the luminous flux depending on the work task.TOWER 5 CONNECT is compatible with the METABO/CAS AKKU system 18 V, 5.2 Ah and all other 18 V AKKU packs from leading power tool brands by using the SCANGRIP CONNECTOR connector. In addition, the SCANGRIP POWER SUPPLY can also be connected directly for unlimited light availability.Slim design and very lightweight TOWER 5 CONNECT is easy to set up in seconds with the QUICK FOLDING SYSTEM and folds up when the job is done. When folded, it is compact and designed for one-handed transport with the integrated carrying handle. The robust, slim design and low weight of only 5.2 kg make it tailor-made for the car boot and convenient to transport from one job site to another.Why should you choose TOWER 5 CONNECT? Compatible with METABO / CAS AKKU system and all other 18V AKKU packs using the SCANGRIP CONNECTOR connectorStand with two built-in floodlights offering up to 5000 lumensLong operating time up to 4 hours with 5000 lumens with METABO/CAS 18V 10.0 Ah AKKU Compact, lightweight and easy to transport when folded360° FLEXible and rotatable floodlights.

Feature:

  • Beam angle: 110°
  • Colour temperature (CCT): 6500 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 4000 - 8000
  • Impact protection: IK 07
  • Light source: 120 LEDs
  • Luminous flux: 2500 lm - 5000 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 45 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 30

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart