SPS CHARGING SYSTEM 50W

Article no.: 03.6007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Battery charger

    Identification numbers & Classifications

    Article number 03.6007
    EAN / GTIN 5708997360071
    Manufacturer number 03.6007
    L-Number L01030 119

    Description

    Description:

    50W Charger for NOVA 6 SPS and UV-GUN

    The SPS Charging System 50W is part of the the new SCANGRIP POWER SOLUTION providing you with unlimited availability to light.

    Easily you can insert a new, fully charged battery and continue the work while another battery is charging. Or you can simply add the charger directly to the lamp to get power supply.

    The integrated battery backup function prevents you from being without light at any time.

    // The SPS Charging System 50W fits with 03.6004 SPS Battery 8Ah.

    // 3 FACTS ABOUT THE SPS CONCEPT



    DUAL SYSTEM 2in1 with exchangeable battery pack - use both rechargeable with battery or with power supply from the battery charger mounted directly to the lamp

    Integrated backup battery functionality - up to 1h use with 1000 lumen without battery or cable

    IP67 - waterproof to be used in tough environment.

    Feature:

    • Cable: 5m / 2x0,75 mm2 H05RN-F
    • Power consumption, max.: 50 W

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart