SPS BATTERY 4Ah

Article no.: 03.6003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rechargeable battery incl. charger

Identification numbers & Classifications

Article number 03.6003
EAN / GTIN 5708997360033
Manufacturer number 03.6003
L-Number L01030 148

Description

Description:

SPS Battery - 4Ah

SCANGRIP has taken advantage of new, high performance battery technologies and invented an innovative concept of flexible and reliable power supply.

The SPS Battery 4Ah is part of this unique, patented concept that we call SPS SCANGRIP POWER SOLUTION.

With the innovative SPS system you will never experience being completely without light and left in total darkness. No matter how limited your access is to power supply the SPS ensures that you always have the necessary light to carry out your job.

SPS provides complete freedom, flexibility and maximum work efficiency.

// 3 FACTS ABOUT THE SPS CONCEPT:



DUAL SYSTEM 2in1 with exchangeable battery pack - use both rechargeable with battery or with power supply from the battery charger mounted directly to the lamp

Integrated backup battery functionality - up to 1h use with 1000 lumen without battery or cable

IP67 - waterproof to be used in tough environment.

Feature:

  • Battery: 11.1V / 4000mAh Li-ion
  • Operating Voltage AC: Charger input: 100-240V AC 50/60Hz Battery voltage: 11.1V

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart