ZONE 2 - headlamp

Article no.: 03.5850
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Headlamp

Identification & Classification

Article number 03.5850
EAN / GTIN 5708997358504
Manufacturer number 03.5850
L-Number L01030 139
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

  • The new ZONE 2 headlamp is the optimal work light that illuminates the entire field of view
  • It now offers even better, value for money for the professional user
  • The light output has been increased by 33% from 150 to 200 lumens, and with improved battery technology and now three light settings, including the new ″reading mode″, the maximum operating time has been increased to 22 hours
  • The design has become more compact, modern and user-friendly, and the new ZONE 2 also features a battery indicator and an improved protection rating (IP54)
  • The upgraded ZONE 2 headlamp has 3 light levels
  • The first level, reading mode, offers 20 lumens, which is just enough to read a manual.

Feature:

  • Battery capacity: 1200 mAh
  • Battery voltage: 3,7 V
  • Battery: Lithium Polymer
  • Beam angle: 120° x 60°
  • Cable: 1 m USB - USB Type-C
  • CCT: 6000 K
  • Charger included: no
  • Charging time: 2.5 h
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 40 - 400
  • Impact protection: IK 07
  • Luminous flux: 20 lm - 200 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 2.5 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart