FLEX WEAR

Article no.: 03.5810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mounted light

Identification numbers & Classifications

Article number 03.5810
EAN / GTIN 5708997358108
Manufacturer number 03.5810
L-Number L01030 137

Description

Description:

  • FLEX WEAR is the indispensable little companion you can take with you wherever you go
  • When it's dark on the construction site, two goals are achieved at the same time: Safety is increased as you can move visibly, and working comfort is enhanced as the light illuminates exactly where you are and where you are working
  • Despite its small size, the FLEX WEAR work light delivers up to 150 lumens
  • The light output can be adjusted in 2 levels depending on the task, 50% or 100%
  • In addition to the main light, the FLEX WEAR has a spot light with 100 lumens
  • The design of FLEX WEAR is very smooth, elegant and compact with rounded edges and really light, only 42 g
  • FLEX WEAR is a 100% flexible work light with numerous uses
  • Use it exactly where you want: in your breast pocket or trouser pocket with the built-in clip, on your cap with the special attachment device or as a headlamp on your headband with FLEX WEAR KIT with item number 03. 5811
  • FLEX WEAR can also be used as a torch for inspections or positioned and attached with the built-in magnet to illuminate your work area.

Feature:

  • Battery capacity: 800 mAh
  • Battery voltage: 3,7 V
  • Beam angle: 110°
  • CCT: 6000 K
  • Charging time: 2.5 h
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 100 - 200
  • Impact protection: IK 07
  • Luminous flux: 75 lm - 150 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 4 h
  • Power consumption, max.: 1.5 W
  • Protection class: IP 20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart