UV-GUN - for UV curing

Article no.: 03.5803
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 03.5803
EAN / GTIN 5708997358030
Manufacturer number 03.5803
L-Number L01030 62

Description

Description:

Rechargeable and high efficient LED work light for UV curing of large sized paint repair.

UV-GUN is an extremely powerful LED work light for very fast and highly efficient UV curing of large paint repair areas. It provides long operation time and is rechargeable with exchangeable battery.

SCANGRIP has taken advantage of new, high performance battery technologies and invented an innovative concept of FLEXible and reliable power supply. Easily you can insert a new, fully charged battery and continue the work while another battery is charging.

A user-friendly battery capacity indicator keeps you informed about the remaining battery level. Featuring high-quality components and active cooling, UV-GUN has a long lifetime and keeps a high performance level throughout the daily operations. No heat is produced on the panel or the paint during the curing, allowing curing of plastic parts or any heat sensitive material.

UV-GUN is supplied with a solvent resistant glass lens.

Delivered in a practical nylon bag including exchangeable SPS battery, SPS charger and UV protective glasses.

Protective Eyewear
Learn more about our safety gear for using SCANGRIP UV-CURING products.

Compatibility
SCANGRIP specialized LED work lights for UV CURING has been tested and proven successfully on leading brands of UV-cured products. Learn more here >>

// The design of UV-GUN is unique and covered by EU design patent.

Feature:

  • Battery capacity: 8000 mAh
  • Battery voltage: 11,1 V
  • Battery: Lithium-ion
  • Cable: 5m / 2x0,75 mm2 H05RN-F
  • Charger included: yes
  • Charging time: 2 h
  • Charging voltage DC: 12.6 V
  • Impact protection: IK 06
  • Light source: UV LED
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 0.4 h
  • Power consumption, max.: 120 W
  • Protection class: IP 30
  • Wavelength: 395-400 nm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart