POWER BANK with battery indicator

Article no.: 03.5782
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Battery charger

Identification numbers & Classifications

Article number 03.5782
EAN / GTIN 5708997357828
Manufacturer number 03.5782
L-Number L01030 126

Description

Description:

4000mAh aluminum powerbank with battery indicator

Taking advantage of the newest battery technology, the compact and high-quality powerbank is designed for the SCANGRIP I-VIEW headlamp 03.5626 but can be used for recharging any SCANGRIP work light as well as other devices.

The powerbank is designed with a battery and charging indicator. It also features an intelligent load detection which means it automatically turns power on/off when load is connected/removed.

The modern and lightweight design makes the powerbank easy and convenient to take with you everywhere you go. The housing is made of anodised aluminium for high durability which means it can withstand the demanding work environment of the workshop, van or building site.

Powerbank bringing extra life to I-VIEW

To increase the operating time of the I-VIEW headlamp, simply attach the powerbank to the FLEXible clip holder on the head band and connect the cable to the headlamp.


Why you should choose SCANGRIP POWERBANK



Powerbank designed for SCANGRIP I-VIEW headlamp

Use to recharge any SCANGRIP work light as well as other devices

Battery and charging indicator

Intelligent load detection

Sturdy and made for work

Slim, compact design

Feature:

  • Battery capacity: 4000 mAh
  • Battery voltage: 3,65 V
  • Battery: Lithium-ion
  • Cable: Spiral cable
  • Charging time: 3.5 h
  • Impact protection: IK 07
  • Operating temperature: -10 °C to +40 °C
  • Protection class: IP 20

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart