SEARCH HEAD

Article no.: 03.5699C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Area light

    Identification numbers & Classifications

    Article number 03.5699C
    EAN / GTIN 5708997356999
    Manufacturer number 03.5699C

    Description

    Description:

    • Extremely powerful search light head with up to 600 lumen illumination unit for use with MULTILIGHT BODY CONNECT
    • Focus function with beam angle from 10 to 70°
    • Two light levels: 50 % - 100 % Long operating time up to 24 hrs.

    Feature:

    • Battery voltage: 18 V
    • Beam angle: 10° to 70°
    • CCT: 6500 K
    • CRI value: Ra > 70
    • Iluminance, lux@0.5 m: 1100 - 26000
    • Impact protection: IK 07
    • Luminous flux: 300 lm - 600 lm
    • Operating temperature: -10 °C to +40 °C
    • Power source: Rechargeable battery-powered
    • Protection class: IP 30

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart