MULTILIGHT FLOOD

Article no.: 03.5694C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Area light

Identification numbers & Classifications

Article number 03.5694C
EAN / GTIN 5708997356944
Manufacturer number 03.5694C
L-Number L01540 25

Description

Description:

  • Flexible handheld work light concept with 1500 lumen powerful floodlight head
  • The new powerful MULTILIGHT CONNECT concept is based on the idea of combining a basic handle, familiar from power tools, with a range of different work light heads that can be used and interchanged depending on the application
  • MULTILIGHT CONNECT gives you the freedom to, choose and configure exactly the work light you need
  • Either you choose the MULTI-LIGHT BODY CONNECT handle and combine it with a selected light head, or you purchase the body and several individual light heads to get a work lighting solution for different purposes
  • The flexible part of the body allows all light heads to be adjusted to an angle of 120°. MULTILIGHT CONNECT is compatible with the METABO/CAS 18 V 5.2 Ah battery system and all other 18 V battery packs from leading power tool brands by using the SCANGRIP CONNECTOR connector
  • In addition, the POWER SUPPLY CONNECT power supply can also be connected directly for unlimited light
  • Designed featuresTo ensure maximum functionality of the work light, the housing is equipped with a newly invented, flexible mounting system
  • The system offers a combination of bracket, hook and magnet in one unit
  • The strap is made of polyurethane, which is both flexible and durable and has a smooth surface
  • The snap hook at the end of the strap allows you to lock and fix the work light in any position
  • Also, the integrated magnet can be used, to attach the handle to any available metallic surface
  • The magnet is extremely strong and holds the housing as well as the lamp head and battery
  • Why should you choose MULTILIGHT FLOOD CONNECT?
  • Robust and extremely powerful floodlight head with up to 1500 lumens
  • Two light levels: 50% - 100%
  • Long operating time up to 13 hrs
  • Compatible with METABO / CAS battery system and all other 18 V battery packs using the SCANGRIP CONNECTOR connector

Feature:

  • Battery voltage: 18 V
  • Beam angle: 110°
  • CCT: 6000 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 1200 - 2400
  • Impact protection: IK 07
  • Luminous flux: 750 lm - 1500 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 13 h
  • Power consumption, max.: 14.5 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 30

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart