MAG PRO wireless Hand Lamp

Article no.: 03.5691
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 03.5691
EAN / GTIN 5708997356913
Manufacturer number 03.5691
L-Number L01030 145

Description

Description:

MAG PRO with wireless charging

MAG PRO comes in a version with the option of wireless charging using the accessory SCANGRIP CHARGING PAD 03.5928, which can be purchased separately.

The charging pad is designed so that the work light automatically slides into place over the powerful magnets on the back.
This means that MAG PRO WIRELESS can be charged also in a vertical position.
The charging plate is prepared for fixed mounting in the workshop.
Simply remove the two plugs and mount the pad with two 4 mm screws.

MAG PRO is made for efficient workshop operation through complete flexibility using the three strong built-in magnetic holders and the two retractable suspension hooks.
This provides for flexible placement of the work light wherever you need it.
The modern design of the MAG PRO offers an ergonomic and userfriendly grip, and the flexibility of the lamp head allows tilting up to 180 degrees.

The MAG series consists of universal and powerful multipurpose work lights that all professional users must have!

MAG PRO WIRELESS can also be charged by the USB charging cable included.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart