STAR LITE - inspection worklight

Article no.: 03.5671
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Inspection lamp

Identification numbers & Classifications

Article number 03.5671
EAN / GTIN 5708997356715
Manufacturer number 03.5671
L-Number L01030 71

Description

Description:

400 lumen universal and bright LED inspection work light

The sturdy LED hand lamp that every professional must have as part of the basic equipment of the workshop.

Compared to the first generation, STAR LITE has been upgraded with the highly efficient COB LED technology, now providing up to 400 lumen. The COB LED technology ensures super bright illumination of the work area.

It is designed for efficient workshop use and provides an ergonomic and user-friendly design. The inspection lamp is fitted with a turnable hook for easy suspension of the lamp.

// The design of the STAR LITE is unique and covered by EU design patent RCD No. 42532929.

Feature:

  • Beam angle: 120°
  • Cable: 5m Cable / 2 x 1mm2 H05RN-F
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 550
  • Impact protection: IK 08
  • Light source: COB LED
  • Luminous flux: 400 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating Voltage AC: 100-240VAC 50-60Hz
  • Power consumption, max.: 4.5 W
  • Power source: Mains operated
  • Protection class: IP 40

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart