HEAD LITE A - headlamp

Article no.: 03.5670
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Headlamp

    Identification numbers & Classifications

    Article number 03.5670
    EAN / GTIN 5708997356708
    Manufacturer number 03.5670
    L-Number L01030 81

    Description

    Description:

    Professional battery-driven COB LED headlamp with 150 lumen and sensor function

    In almost every working situation it is convenient to have both hands free to carry out your work as efficient as possible. The HEAD LITE A is designed to provide you with such indispensable and supportive bright work light.

    HEAD LITE A has been upgraded with the highly efficient COB LED technology that ensures a super bright illumination of the work area. A stepless dimmer function in the range of 10 % to 100 % has been added to the headlamp, enabling you to easily adjust the light output to the specific work task. HEAD LITE A provides up to 150 lumen.

    With a soft built-in protection pad, the headlamp is extremely comfortable to wear and you avoid imprints on the forehead. You will forget that you are even wearing it. The ultralight headlamp is very easy to operate making it applicable for all kinds of working task and is waterproof with an IP54 classification.

    FLEXible light positioning and touchless sensor

    The professional headlamp can easily be adjusted to obtain the optimum work lighting angle.

    HEAD LITE A has a touchless sensor function making it easy to switch on/off the lamp by just waving in front of the headlamp. In this way you can activate the lamp with thick gloves and avoid touching the switch button with dirty hands. To avoid unintentional activation, you must activate the sensor with a dual movement.

    If you want to save battery capacity, you can easily turn on the lamp only when needed with the sensor function. It can also be an advantage to turn off the lamp to avoid dazzling colleagues near you.

    Why choose HEAD LITE A?



    Battery-driven COB LED headlamp providing up to 150 lumen

    With the touchless sensor you can keep your hands free when using the headlamp

    You can adjust the light output to your need with the stepless dimmer function

    Waterproof (IP54)

    The comfortable design of the ultralight headlamp enables you to use it all day


    HEAD LITE A is tested according to the ANSI/NEMA FL1 standard

    // The design of HEAD LITE A is unique and covered by EU design patent RCD No 4070035.

    Feature:

    • Battery: 3x AAA / 1.5 V alkaline batteries
    • Beam angle: 120°
    • CCT: 6000 K
    • CRI value: Ra > 80
    • Iluminance, lux@0.5 m: 25 - 250
    • Impact protection: IK 07
    • Light source: COB LED
    • Luminous flux: 15 lm - 150 lm
    • Operating temperature: -10 °C to +40 °C
    • Operating time up to: 60 h
    • Power consumption, max.: 2 W
    • Power source: Battery powered
    • Protection class: IP 54

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart