STICK LITE M

Article no.: 03.5666
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification & Classification

Article number 03.5666
EAN / GTIN 5708997356661
Manufacturer number 03.5666
L-Number L01030 75
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

LED inspection hand lamp with 300 lumen for universal application

The STICK LITE M is ideal for those who value good, compact design combined with uncomplicated functionality. Regardless if it is for everyday use or a tough job, the portable hand light delivers as promised: optimal brightness and handy design at a fair price.

Compared to the first generation, STICK LITE M has been upgraded with the highly efficient COB LED technology, now providing up to 300 lumen. It has also been upgraded with a stepless dimmer function in the range of 10 % to 100 % that enables you to easily adjust the light output to the work task.

Born rechargeable, the powerful handlamp with flashlight function enables convenient and precise work. The STICK LITE M is thus recommended for everyone who needs universal, sturdy and handheld work lights. The practical built-in magnet allows you to benefit from the bright light of the handlamp and still having both hands free for work.

The ultra-thin design with round shapes makes STICK LITE M comfortable to carry in the pocket ready at hand for the daily inspection tasks. The slim designed handlamp is also optimized in weight to provide maximum working comfort.

Why go with STICK LITE M



Powerfull 300 lumen handlamp with top light function

Ultra lightweight (88g) for maximum working comfort

Ultra slim (Only 15 mm) for maximum FLEXibility


// The design of the STICK LITE M is unique and covered by EU design patent RCD No. 4070035.

Feature:

  • Battery capacity: 1800 mAh
  • Battery voltage: 3,7 V
  • Battery: Lithium-ion
  • Beam angle: 110°
  • Cable: 1 m USB - mini DC
  • CCT: 6000 K
  • Charging time: 3 h
  • Charging voltage DC: 5 V
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 500
  • Impact protection: IK 07
  • Light source: COB LED
  • Luminous flux: 40 lm - 400 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 20 h
  • Power consumption, max.: 2.5 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 20

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart