FLOOD LITE MC

Article no.: 03.5662
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floodlight

Identification numbers & Classifications

Article number 03.5662
EAN / GTIN 5708997356623
Manufacturer number 03.5662
L-Number L01030 96

Description

Description:

3.500 lumen COB LED floodlight with 5m cable and USB power bank

The FLOOD LITE MC is a compact 3.500 lumen LED floodlight easy to carry around from job to job. The sturdy and durable housing of the floodlight is made of a highly shock-resistant plastic material, constructed for use in the demanding working environment.

Compared to the first generation, the FLOOD LITE MC floodlight has been upgraded with the highly efficient COB LED technology that ensures super bright illumination of the work area.

FLEXible positioning

The LED floodlight can be positioned onto the SCANGRIP TRIPOD providing a stationary work light solution in a height of up to 3m. If a mobile lighting solution is requested the FLOOD LITE MC can be mounted on the SCANGRIP WHEELSTAND. A dual bracket for positioning of two lamps is also available as optional accessory.

Why go with FLOOD LITE MC



COB LED for super bright illumination

Lightweight and compact in slim design

Durable housing made of shock-resistant plastic material

Built-in power bank with USB outlet to charge mobile devices


// The design of FLOOD LITE MC is unique and covered by EU design patent RCD No 4070035.

Feature:

  • Beam angle: 120°
  • Cable: 5m 2x1.0mm2-H05RN-F
  • CCT: 6000 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 2250 - 4500
  • Impact protection: IK 07
  • Light source: COB LED
  • Luminous flux: 1750 lm - 3500 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating Voltage AC: 100-240V AC 50/60Hz
  • Power consumption, max.: 30 W
  • Power source: Mains operated
  • Protection class: IP 54

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart