HEAD LITE S - headlamp

Article no.: 03.5645
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Headlamp

Identification numbers & Classifications

Article number 03.5645
EAN / GTIN 5708997356456
Manufacturer number 03.5645
L-Number L01030 80

Description

Description:

Basic high-efficient COB LED headlamp with 140 lumen

This COB LED headlamp is designed for the professional user who wants a basic ultralight headlamp that is easy to operate and applicable for all kinds of working tasks.

HEAD LITE S is supplied with a stepless dimmer function in the range of 10 % to 100 % providing up to 140 lumen. This enables you to adjust the light output to the specific work task and thereby obtain an operating time up to 10 hours.

HEAD LITE S is very compact and lightweight, and the lamp head can easily be adjusted to obtain the optimum work lighting angle. The elastic headband is also very comfortable and adjustable.

The headlamp is delivered without batteries, use 2 x AAA 1.5V.

Why choose HEAD LITE S?



Ultralight headlamp providing up to 140 lumen

With an operating time up to 10 hours you can use the headlamp throughout your entire workday

The stepless dimmer function enables you to adjust the light output from 10 % to 100 %

Easy to operate and applicable for all kinds of working tasks

A compact and lightweight professional headlamp that accommodates your basic needs


HEAD LITE S is tested according to the ANSI/NEMA FL1 standard

// The design of HEAD LITE S is unique and covered by EU design patent RCD No 4070035.

Feature:

  • Battery: 2x AAA / 1,5 V alkaline batteries
  • Beam angle: 110°
  • CCT: 6000 K
  • CRI value: Ra > 65
  • Iluminance, lux@0.5 m: 200
  • Light source: COB LED
  • Luminous flux: 14 lm - 140 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 10 h
  • Power consumption, max.: 2 W
  • Power source: Battery powered
  • Protection class: IP 30

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart