ZOOM - headlamp

Article no.: 03.5627
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Headlamp

Identification numbers & Classifications

Article number 03.5627
EAN / GTIN 5708997356272
Manufacturer number 03.5627
L-Number L01030 136

Description

Description:

  • Everyone needs a good headlamp to perform their work with both hands in insufficiently lit places
  • That is why we are expanding our range of headlamps for professionals with another headlamp with rechargeable battery
  • Both design, functionality and price are very attractive in this new member of the SCANGRIP headlamp family
  • The name ″ZOOM″ comes from the fact, that the beam angle can be increased or decreased depending on the type of task to be done
  • So the beam angle can be adjusted from 10° for a very long range of 75 m to a much wider beam angle of 70° for a shorter range of 30 m
  • The new ZOOM headlamp is very powerful, delivering up to 220 lumens
  • It features a new″3 STAGE FUNCTION″, which allows the light output to be adjusted according to actual lighting needs
  • The light output can be set to Level 1 = 10 lumens, Level 2 = 80 lumens and Level 3 = 220 lumens
  • Level 1 is referred to as the READING MODE, as 10 lumens provides just enough light to read an instruction manual, for example
  • ZOOM has a modern, streamlined and compact design with a remarkably light weight of just over 100g, meaning you hardly notice you're wearing it
  • The 30mm headband is soft and durable and can be easily adjusted to the desired length
  • The lamp head is flexible and can be adjusted 45° to provide the best possible angle of illumination while you work.

Feature:

  • Battery capacity: 2000 mAh
  • Battery voltage: 3,7 V
  • Battery: Lithium-ion
  • Beam angle: 10° to 60°
  • CCT: 6500 K
  • Charging time: 2.5 h
  • CRI value: Ra > 70
  • Iluminance, lux@0.5 m: 55 - 1200
  • Impact protection: IK 07
  • Luminous flux: 10 lm - 220 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 19 h
  • Power consumption, max.: 5.5 W
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart