MAGNET BRACKET EX

Article no.: 03.5616
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic holder

Identification numbers & Classifications

Article number 03.5616
EAN / GTIN 5708997356166
Manufacturer number 03.5616
L-Number L01030 88

Description

Description:

Designed to fix NOVA-EX and NOVA-EX R on magnetic surfaces

The bracket is supplied with two extremely powerful rubber cased magnets, with a holding force of more than 10 kg each. (The NOVA-EX R weighs 3.9 kg)

The unique quick release pin ensures fast and secure installation, and the lamp can be tilted to the desired angle in the mount.

Zone 1 and 2, IIC, T6
Zone 21 and 22, IIIC, T85°C

// MAGNETIC BRACKET EX is approved and certified by TÜV SÜD according to the ATEX Directive no. 2014/34/EU effective from April 2016.

Feature:

  • EX zones: Zone 1 and 2, IIC, T6, Zone 21 and 22, IIIC, T85°C

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart