NOVA BONNET - bonnet light

Article no.: 03.5457
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Mounted light

Identification numbers & Classifications

Article number 03.5457
EAN / GTIN 5708997354575
Manufacturer number 03.5457
L-Number L01030 93

Description

Description:

2000 lumen LED bonnet light with maximum FLEXibility and bright illumination of the entire engine bay

The NOVA BONNET light provides you with increased FLEXibility and bright illumination of the engine bay. With the NOVA BONNET, you will have a bonnet light and a FLEXible NOVA R hand lamp in one single solution.

Easily mount the NOVA R on the bonnet light via the enclosed bracket, slide it from side to side to position the light and adjust the light output or simply use the hand lamp for inspection work.

Featuring the latest high-performance COB LED technology, NOVA R provides up to 2000 lumen with a uniform and even illumination. The light dimmer function makes it possible to adjust the light into five different levels, and due to the upgraded battery capacity, you can use the lamp for up to 20 hours depending on the light output.

The NOVA BONNET is supplied with an adjustable telescopic holder (1.2-1.7m) with soft-padded hook ends providing a firm and scratch-free grip on the vehicle. The holder is compact and equipped with a metal bracket, which can slide from side to side depending on where you need the light.The powerful integrated magnets of NOVA R provides FLEXible mountingon the bracket. Inside the cabin, the NOVA BONNET may also be used as work light mounted by the telescopic holder.

The housing is made of sturdy die-casted aluminum and resistant to strokes, shocks and vibrations, and due to the FLEXible handle, the NOVA R can be placed in different positions to obtain the desired lighting angle.

Additional bracket available to position more NOVA R on the holder.

Feature:

  • Battery capacity: 4000 mAh
  • Battery voltage: 7,3 V
  • Battery: Lithium-ion
  • Beam angle: 100°
  • Cable: 1 m USB - mini DC
  • CCT: 6000 K
  • Charger included: yes
  • Charging time: 5 h
  • Charging voltage DC: 5 V
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 300 - 3000
  • Impact protection: IK 07
  • Light source: COB LED
  • Luminous flux: 200 lm - 2000 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 20 h
  • Power consumption, max.: 16 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 67

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart