TRIPOD 4,5m

Article no.: 03.5270
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.5270
EAN / GTIN 5708997352700
Manufacturer number 03.5270
L-Number L01030 121
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

The air cushioned SCANGRIP TRIPOD 4.5m is designed for stationary and FLEXible positioning of the SITE LIGHTS work lights that provide extremely bright illumination of a large working area of the building site.

Extendable from 2.2 m to 4.5 m, the tripod offers complete FLEXibility to position the work light into the required height and angle. When mounted on the tripod, the light can be tilted to provide the optimum beam angle. The tripod is supplied with a built-in air cushioned safety system feature for safe and easy use that prevents accidental drops or falls when raising or lowering the tripod.

The tripod is made of durable powder coated steel, has a welded steel mounting cap (10 mm thread) and fits a DIN14640 connection adapter with bracket for mounting on a tripod. The stable construction of the SCANGRIP TRIPOD makes it safe even when fully extended. It is supplied with anchor points that provide an opportunity for extra stability if the tripod is exposed to strong wind or standing on an uneven surface.

Illumination of the building site from SITE LIGHT 40 or SITE LIGHT 80 depends on the height of the tripod and in which angle the lamp is positioned on the tripod. See our guide for illumination of outdoor workplaces according to European Standard EN-12464-2 here.

Dual bracket (03.5758) for positioning of two SITE LIGHTS available as accessory.

Suitable products

Services & product advisors

Direct purchase
To shopping cart