SITE LIGHT 40 - construction site light

Article no.: 03.5268
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Floodlight

Identification & Classification

Article number 03.5268
EAN / GTIN 5708997352687
Manufacturer number 03.5268
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

High-performance 40,000 lumen LED construction light

Compact construction site light providing extremely high performance and outstanding FLEXibility at a very attractive price. Based on the newest state-of-the-art LED technology, SITE LIGHT 40 provides up to 40,000 lumen and a wide 120° beam angle, ensuring super bright illumination of a large work area.

The worksite light is supplied with a dimmer function and BLUETOOTH light control that enable you to turn on/off the work light and adjust the light in four different levels remotely through your mobile device. When the SITE LIGHT 40 is mounted on a high mast, this feature reduces the power consumption on an everyday basis as you only use the amount of light necessary to do the job.

The construction light is designed with a built-in handle for easy carrying and mounting on tripods and masts. Weighing only 4.95 kg, SITE LIGHT 40 is very compact and low weight compared to other solutions on the market, which makes the mounting of the work light more convenient and safer. As accessories we offer 2 different tripods 3m, and 4.5m and a dual bracket for positioning of two construction site lamps. Download illustration of mounting options.

The SITE LIGHT 40 is completely dust and waterproof (IP65) and tolerates all kinds of weather conditions from -25° to +40°C. Featuring high-quality components and active cooling, the construction light has a long lifetime and keeps a high performance level throughout the day.

SITE LIGHT 40 is made in Denmark and illuminates the building site according to the EN12464-2 standard. Incl. DIN14640 connection adapter with bracket for mounting on a tripod.

Download light control app for your construction light:

// App Store - iOS
// Google Play - Android
// Quickguide for the Bluetooth light control app

Construction Light Illumination of Building Site
The illumination of the building site from SITE LIGHT 40 or SITE LIGHT 80 depends
on the height of the mast and in which angle the lamp is positioned on the mast. Download SITE LIGHT Illumination of building site examples.

// The design of SITE LIGHT 40 is unique and covered by EU design patent RCD No 7180187.

Feature:

  • Beam angle: 120°
  • Cable: 10m / 3x1.0 mm2 H07RN-F
  • CCT: 6000 K
  • CRI: Ra > 80
  • Impact protection: IK 08
  • Light source: 432 x SMD LED
  • Luminous flux: 10000 lm - 40000 lm
  • Operating temperature: -25 °C to +40 °C
  • Operating Voltage AC: 220-240V AC 50/60Hz
  • Power consumption, max.: 315 W
  • Power source: Mains operated
  • Protection class: IP 65

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart