Description:
LINE LIGHT C+R - New version of our inspection work light with a 170% increase in light output
LINE LIGHT C+R is an extremely powerful inspection light and flashlight in one. When you need to, simply twist the cord to remove it and enjoy the powerful illumination for up to 8 hours.
The very slim design with a diameter of only 25mm makes it possible to illuminate even hard to reach and compact areas.
By means of a built-in prism, LINE LIGHT C+R concentrates the light in a 75° beam angle providing an extremely bright and powerful illumination of the specific working area. Avoid blinding during work and adjust the beam angle to provide optimal work light at the specific work area.
Our LINE LIGHT C+R inspection hand lamp is born with DUAL SYSTEM - i.e a new intelligent and innovative lighting functionality. DUAL SYSTEM means both rechargeable and with 5 m rubber cable offering unlimited application possibilities and complete freedom in your daily operations.
FLEXible gooseneck fixtures are available as optional accessories.
LINE LIGHT C+R is made in Denmark.
Seven benefits by the upgraded LINE LIGHT C+R:
Improved light output increased by more than 170%
Robust inspection light and flashlight in one
Rechargeable with up to 8h operating time
Sturdy and waterproof, IP65
New magnetic, electronic switch
Ultra-slim design (Ø25mm) allows inspection in even the most inaccessible places
// The design of LINE LIGHT C+R is unique and covered by EU design patent RCD No 4070035.
Feature:
- Battery capacity: 5200 mAh
- Battery voltage: 3,7 V
- Battery: Lithium-ion
- Beam angle: 75°
- Cable: 5 m 2 x 1mm2 H05RN-F
- CCT: 6500 K
- Charger included: yes
- Charging time: 4 h
- Charging voltage DC: 4.2 V
- CRI: Ra > 80
- Iluminance, lux@0.5 m: 1800
- Impact protection: IK 07
- Light source: 36 SMD LEDs
- Luminous flux: 900 lm
- Operating temperature: -10 °C to +40 °C
- Operating time up to: 2.5 h
- Power consumption, max.: 8 W
- Power source: Rechargeable battery-powered
- Protection class: IP 65