LINE LIGHT 160 - lighting system

Article no.: 03.5223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Mounted light

    Identification numbers & Classifications

    Article number 03.5223
    EAN / GTIN 5708997352236
    Manufacturer number 03.5223

    Description

    Description:

    160 cm LINE LIGHT lighting unit for universal application

    LINE LIGHT is a FLEXible lighting solution for universal application designed for use anywhere where strong, efficient and concentrated light in a specific working area is needed.



    LINE LIGHT concentrates the light in a 75° beam angle providing an extremely bright and powerful illumination of the entire working area. Blinding during work is avoided, and the lamp itself can be turned to provide the optimum lighting angle.



    The LINE LIGHT series is based on the newest state-of-the-art LED technology. LINE LIGHT provides almost double illumination compared to the traditional 36W fluorescent tubes which are commonly used within the industry.



    The quality of the light is extremely powerful, like daylight which is optimum for precise recognition of colours, shades and other product details. The uniform, flicker free illumination without strobe effects also minimizes the risk of accidents.



    LINE LIGHT is constructed by a closed "unbreakable" extruded acrylic profile (PMMA) which makes it extremely sturdy and shockproof to endure even strong strokes, shocks and vibrations from industrial machinery.



    LINE LIGHT endures the rough, wet and dirty conditions of the professional working environment within the industry and is resistant to both oil and chemicals. The IP67 classification means that it is resistant to both dust and water.



    Compared to traditional fluorescent tube lighting LINE LIGHT only consumes half the amount of electricity which presents serious cost savings on electricity.



    The technical lifetime of LEDs is at least 100,000 hours.



    The LINE LIGHT lighting units are available in different lenghts which can either be used alone or connected in a string to fit all kinds of application.



    The lighting units can be combined exactly the way you want offering a FLEXible lighting solution.



    A range of suspensions makes it possible to position the lighting units exactly where you need it.



    // Available as accessory, the LINE LIGHT DIMMER lets you adjust the light intensity seamlessly



    // The design of LINE LIGHT 160 is unique and covered by EU design pate

    Feature:

    • Beam angle: 75°
    • CCT: 6000 K
    • CRI: Ra > 80
    • Iluminance, lux@0.5 m: 3000
    • Impact protection: IK 07
    • Light source: 216 SMD LEDs
    • Luminous flux: 2750 lm
    • Operating temperature: -10 °C to +40 °C
    • Operating Voltage AC: 24V DC
    • Power consumption, max.: 22 W
    • Power source: Rechargeable battery-powered
    • Protection class: IP 67

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart