LINE LIGHT 2 Tubelight

Article no.: 03.5202
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 03.5202
EAN / GTIN 5708997352021
Manufacturer number 03.5202

Description

Description:

Complete lighting solution with 2 LED lighting units for universal application at the workshop

LINE LIGHT is an essential workshop equipment designed for use anywhere where strong, efficient, and concentrated light in a specific working area is needed, or where the ability to adjust the lighting angle is required.

LINE LIGHT 2 is a powerful lighting solution for universal application on automotive lifts, on top of the workbench, anywhere in the workshop, in the service car, in the production etc.

LINE LIGHT concentrates the light in a 75° beam angle providing an extremely bright and powerful illumination of the entire working area.
Compared to traditional 36W fluorescent tubes, LINE LIGHT 2 provides extremely bright illumination with low power consumption.
Blinding during work is avoided, and the lamp itself can be turned to provide the optimum lighting angle.

Extremely sturdy and shockproof lighting solution

The design is slim and compact only diameter of 25mm.
LINE LIGHT is constructed by a closed extruded acrylic profile (PMMA) with built-in prism containing a LED PCB and end-covers in black anodized aluminium.

It is extremely sturdy and shockproof to endure even strong strokes, shocks and vibrations from industrial machinery and waterproof (IP67) to resist wet and dirty workshop environment.
The technical lifetime of LEDs is at least 100,000 hours.

Due to the low voltage (24V DC) system, you can easily do the installation yourself.
All basic fittings are supplied with each kit together with power supply and cable.

LINE LIGHT 2 consists of 2 lighting units 1234mm incl 80W power supply unit, 8 m cable and complete suspension fittings.
Available as accessory, the LINE LIGHT DIMMER lets you adjust the light intensity seamlessly.

The design of LINE LIGHT 1 is unique and covered by EU design patent RCD No 1882523.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart