LINE LIGHT 4 Tubelight

Article no.: 03.5201
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 03.5201
EAN / GTIN 5708997352014
Manufacturer number 03.5201
Manufacturer SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com

Description

Description:

Complete lighting solution for 4-post lifts

LINE LIGHT 4 is a unique lighting solution for universal application on 4-post lifts providing an extremely powerful illumination of the entire undercarriage.
The slim and compact design only a diameter of 25mm leaves space for the center jack to pass.

LINE LIGHT 4 are compared to traditional 36W fluorescent tubes, extremely bright illumination with low power consumption.
LINE LIGHT 4 concentrates the light in a 75° beam angle, avoiding blinding during work.
The lamp itself can be turned to provide the optimum lighting angle.

Extremely sturdy and shockproof lighting solution

LINE LIGHT is constructed by a closed extruded acrylic profile (PMMA) with built-in prism containing a LED PCB and end-covers in black anodized aluminium.
It is extremely sturdy, shock- and waterproof (IP67) to resist wet and dirty workshop environment.
The technical lifetime of LEDs is at least 100,000 hours.

LINE LIGHT 4 consists of 4 lighting units 1630mm incl 80W power supply unit, 8 m cable, the LINE LIGHT DIMMER and complete suspension fittings.
As LINE LIGHT is a low voltage (24V DC) system, you can easily do the installation yourself.
All basic fittings are supplied with each kit together with power supply and cable.

The pre-defined LINE LIGHT kit is considered universal and will fit the majority of all automotive 4-post lifts, regardless of the manufacturer or brand.

The design of LINE LIGHT 4 is unique and covered by EU design patent RCD No 1882523.

Feature:

  • Cable: 8m / H03VV-F 2x 0,5 mm2
  • Operating Voltage AC: 24V DC
  • Max Power Consumption: 104
  • Light Source Main: 4 x 216 SMD LEDs
  • Beam Angle Main: 75°
  • CCT Main: 6000
  • CRI Main: Ra > 80
  • Illuminance Max Main: 3000
  • Luminous Flux Max Main: 2750
  • Impact Protection: IK07
  • Ingress Protection: IP67
  • Operating Temperature: -10 °C to +40 °

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart