LINE LIGHT 6 Tubelight

Article no.: 03.5200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 03.5200
EAN / GTIN 5708997352007
Manufacturer number 03.5200

Description

Description:

Complete lighting solution for truck lifts and lifts for other heavy vehicles

LINE LIGHT 6 is a powerful lighting solution for universal application on truck lifts and lifts for other heavy vehicles like buses providing you with bright illumination exactly where you need it.
Because of the high flexibility, LINE LIGHT can be adapted to the specific truck mechanic’s pit.

LINE LIGHT 6 compared to traditional 36W fluorescent tubes, provides extremely bright illumination with low power consumption.
It concentrates the light in a 75° beam angle which means that blinding during work is avoided.
The lamp itself can be turned to provide the optimum lighting angle.

Extremely sturdy and shockproof lighting solution

The design is slim and compact design only diameter of 25mm.
LINE LIGHT is constructed by a closed extruded acrylic profile (PMMA) with built-in prism containing a LED PCB and end-covers in black anodized aluminium.
It is extremely sturdy, shock- and waterproof (IP67) to resist wet and dirty workshop environment.
The technical lifetime of LEDs is at least 100,000 hours.

LINE LIGHT 6 consists of 6 lighting units 1630mm incl 2 pcs 80W power supply units, 2x8 m cable and complete suspension fittings.
As LINE LIGHT is a low voltage (24V DC) system, you can easily do the installation yourself.
All basic fittings are supplied with each kit together with power supplies and cable.

Available as accessory, the LINE LIGHT DIMMER lets you adjust the light intensity seamlessly.

The design of LINE LIGHT 6 is unique and covered by EU design patent RCD No 1882523.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart