TORCH LITE 400 A - flashlight

Article no.: 03.5153
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 03.5153
EAN / GTIN 5708997351536
Manufacturer number 03.5153
L-Number L01030 89

Description

Description:

400 lumen LED torch flashlight with batteries and focus function

The TORCH LITE 400 A is a no-nonsense, good quality, high lumen LED flashlight for universal application at a very competitive price.

The LED flashlight is designed for any professional user who needs a sturdy and powerful flashlight for all types of work tasks.

The torch flashlight provides as much as 400 lumen and light output reaches up to 120 m. By means of the focus function you can vary the beam angle from 10° to 60°, from concentrated and focused light beam angle to long-distance light.

The housing is very durable and the design provides an ergonomic and safe grip.

TORCH LITE 400 A is also delivered with a practical wrist strap to keep the flashlight extra secure throughout the day.

TORCH LITE 400 A is tested according to the ANSI/NEMA FL1 standard

// The design of the TORCH LITE 400 A is unique and covered by an EU design patent.

Feature:

  • Battery voltage: 1,5 V
  • Battery: 2xC batteries
  • Beam angle: 10° to 60°
  • Beam distance: 120 m
  • CCT: 6000 K
  • CRI: Ra > 65
  • Iluminance, lux@0.5 m: 800 - 15000
  • Impact protection: IK 07
  • Light source: CREE
  • Luminous flux: 400 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 5.1 W
  • Power source: Battery powered
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart