POCKET LITE A - flashlight

Article no.: 03.5151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 03.5151
EAN / GTIN 5708997351512
Manufacturer number 03.5151
L-Number L01030 92

Description

Description:

Compact high power 150 lumen flashlight with batteries

The compact POCKET LITE A is a no-nonsense, good quality flashlight at a very competitive price.

The pocket-sized LED flashlight is designed for the professional user who wants a compact flashlight, which at the same time provides an effective light for work.

POCKET LITE A provides 150 lumen and light output reaches up to 70 m. By means of the focus function you can vary the beam angle from 10° to 60°, from concentrated and focused light beam angle to long-distance light.

The housing is very durable and the design provides an ergonomic and safe grip. The flashlight torch is also delivered with a practical wrist strap to keep the light secure.

POCKET LITE A is tested according to the ANSI/NEMA FL1 standard.

// The design of the POCKET LITE A is unique and covered by an EU design patent.

Feature:

  • Battery voltage: 1,5 V
  • Battery: 1x AA battery
  • Beam angle: 10° to 60°
  • Beam distance: 70 m
  • CCT: 6000 K
  • CRI: Ra > 70
  • Iluminance, lux@0.5 m: 400 - 6000
  • Impact protection: IK 07
  • Light source: CREE
  • Luminous flux: 150 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 1.5 W
  • Power source: Battery powered
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart