PEN LITE A - pencil worklight

Article no.: 03.5150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 03.5150
EAN / GTIN 5708997351505
Manufacturer number 03.5150
L-Number L01030 82

Description

Description:

Slim 100 lumen penlight with batteries and focus function

The slim and elegant PEN LITE A is a good quality penlight at a very competitive price.

Providing 100 lumen, the bright penlight is designed for the professional user who needs a reliable and durable pen light that is easy to carry troughout the workday.

By means of the focus function you can vary the beam angle from 10° to 60°, from concentrated and focused light beam angle to long-distance light. The light output reaches up to 60 m.

The compact design of PEN LITE A makes it applicable for inspection in the most inaccessible places where light is limited.

The penlight is waterproof, with an IP54 classification, and is supplied with a clip and designed to always have in the chest pocket, right at your fingertips. The housing is durable and designed to give an ergonomic and safe grip.

The PEN LITE A is tested according to the ANSI/NEMA FL1 standard

// The design of the PEN LITE A is unique and covered by an EU design patent.

Feature:

  • Battery voltage: 1,5 V
  • Battery: 2x AAA batteries
  • Beam angle: 10° to 60°
  • Beam distance: 60 m
  • CCT: 6000 K
  • CRI: Ra > 70
  • Iluminance, lux@0.5 m: 100 - 4000
  • Impact protection: IK 07
  • Light source: CREE
  • Luminous flux: 100 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 1.5 W
  • Power source: Battery powered
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart