FLASH 1000 R - flashlight

Article no.: 03.5138
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Flashlight

    Identification numbers & Classifications

    Article number 03.5138
    EAN / GTIN 5708997351383
    Manufacturer number 03.5138
    L-Number L01030 84

    Description

    Description:

    Powerful and rechargeable 1000 lumen flashlight with boost mode

    FLASH 1000 R is very sturdy and of extraordinary high quality designed for the professional user. With significantly improved light output, a compact design and even more functionality, the flashlight is a true sidekick throughout the work day.

    The flashlight features a magnetic on/off switch with boost mode that enables you to increase the light output from 500 to 1000 lumen. Hold down the on/off switch for two seconds to activate boost mode. The flashlight automatically turns to NORMAL mode after 60 seconds.

    By means of the focus function you can vary the beam angle from 10° to 60°, from concentrated and focused light beam angle to long-distance light. Light output reaches up to 250 m.

    FLASH 1000 R is delivered with a practical clip-on holster to carry it along during the work day. The housing is made of anodised aluminium for high durability and an ergonomic and safe grip. Waterproof, IP54.

    SCANGRIP flashlights are tested according to the ANSI/NEMA FL1 standard

    Feature:

    • Battery capacity: 4000 mAh
    • Battery voltage: 3,7 V
    • Battery: Lithium-ion
    • Beam angle: 10° to 60°
    • Beam distance: 250 m
    • Cable: 1 m USB
    • CCT: 6000 K
    • Charging time: 4 h
    • Charging voltage DC: 5 V
    • CRI: Ra > 70
    • Iluminance, lux@0.5 m: 3000 - 60000
    • Impact protection: IK 07
    • Light source: CREE
    • Luminous flux: 500 lm - 1000 lm
    • Operating temperature: -10 °C to +40 °C
    • Power source: Rechargeable battery-powered
    • Protection class: IP 54

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart