FLASH 600 - flashlight

Article no.: 03.5133
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 03.5133
EAN / GTIN 5708997351338
Manufacturer number 03.5133
L-Number L01030 64

Description

Description:

Sturdy and powerful 600 lumen flashlight with boost mode

FLASH 600 is very sturdy and of extraordinary high quality designed for the professional user. With significantly improved light output, a compact design and even more functionality, the flashlight is a true sidekick throughout the work day.

The flashlight features a magnetic on/off switch with boost mode that enables you to increase the light output from 300 to 600 lumen. Hold down the on/off switch for two seconds to activate boost mode. The flashlight automatically turns to NORMAL mode after 60 seconds.

By means of the focus function you can vary the beam angle from 10° to 60°, from concentrated and focused light beam angle to long-distance light. Light output reaches up to 150 m.

FLASH 600 is delivered with a practical clip-on holster to carry it along during the work day. The housing is made of anodised aluminium for high durability and an ergonomic and safe grip. Waterproof, IP54.

SCANGRIP flashlights are tested according to the ANSI/NEMA FL1 standard

Feature:

  • Battery voltage: 1,5 V
  • Battery: 2xC batteries
  • Beam angle: 10° to 60°
  • Beam distance: 150 m
  • CCT: 6000 K
  • CRI: Ra > 65
  • Iluminance, lux@0.5 m: 1000 - 20000
  • Impact protection: IK 07
  • Light source: CREE
  • Luminous flux: 300 lm - 600 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 7 W
  • Power source: Battery powered
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart