FLASH 12-24V - flashlight

Article no.: 03.5124
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 03.5124
EAN / GTIN 5708997351246
Manufacturer number 03.5124
L-Number L01030 103

Description

Description:

FLASH 12-24V - Pocket-sized rechargeable LED flashlight

With a new brushed-up look, the FLASH 12-24V is another new and very cool rechargeable flashlight from SCANGRIP of extraordinary high quality designed for the professional user.

The small FLASH 12-24V is compact and designed to have in the pocket and always at hand when needed. The flashlight is easily charged on the fly, you just plug it directly into the cigarette lighter socket in your car and the flashlight will be recharged and ready when you reach your destination. Without the need of charger device, cable, or batteries!

Despite its small size the FLASH 12-24V is providing an extremely bright light output of 130 lumen, and the light output reaches up to 100 m.

By means of the focus function you can vary the beam angle from 10° to 70°, from concentrated and focused light beam angle to long-distance light.

SCANGRIP flashlights are tested according to the ANSI/NEMA FL1 standard

Feature:

  • Battery capacity: 550 mAh
  • Battery voltage: 3,7 V
  • Battery: Lithium-ion
  • Beam angle: 10° to 70°
  • Beam distance: 100 m
  • CCT: 6000 K
  • Charging time: 2 h
  • Charging voltage DC: 28 V
  • CRI: Ra > 70
  • Iluminance, lux@0.5 m: 900 - 8000
  • Light source: SAMSUNG LED
  • Luminous flux: 130 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 2 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 30

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart