MINI LITE A - flashlight

Article no.: 03.5102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 03.5102
EAN / GTIN 5708997351024
Manufacturer number 03.5102
L-Number L01030 39

Description

Description:

Small and handy LED Flashlight with batteries and 100 lumen

MINI LITE A is a compact flashlight that is easy to carry around in the pocket - always at your fingertips.

The pocket-sized flashlight provides 100 lumen and comes with batteries included and a practical metal chain clip.

The flashlight is inexpensive and perfect to place on the cash desk for impulse buys.

The MINI LITE A comes in a cardboard table display containing 12 pcs.

Feature:

  • Battery voltage: 1,5 V
  • Battery: 3x AAA batteries
  • Beam angle: 10°
  • Beam distance: 50 m
  • Cable: 1 m USB - mini DC
  • CRI: Ra > 70
  • Iluminance, lux@0.5 m: 8000
  • Light source: OSRAM LED
  • Luminous flux: 100 lm
  • Operating temperature: -10 °C to +40 °C
  • Power consumption, max.: 1 W
  • Power source: Battery powered
  • Protection class: IP 54

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart