Offset depth gauge ss. chr. 1/20 200 x 100mm

Article no.: 0292501
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 200 mm
Measurement technology analog
Type of product Depth gauge

Identification numbers & Classifications

Article number 0292501
EAN / GTIN 4029713204693
Manufacturer number 0292501
L-Number L40510 69

Description

Version:

  • Stainless steel
  • Reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Reversible, offset meas. Rod
  • Low-set master scale
  • Scales on both sides
  • High-precision laser graduation on vernier and scale

Description:

Offset depth gauge ss. chr. 1/20 200 x 100mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 200
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring bridge length: 100 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart