Vernier depth gauge w. rev m.rod ss chr 1/20 8x3 150x100mm

Article no.: 0286501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0286501
EAN / GTIN 4029713204471
Manufacturer number 0286501
L-Number Z4E430 44

Description

Version:

  • ISO 13385
  • Locking screw
  • Reversible, L-shaped measuring rod
  • scales on both sides
  • Low-set master scale
  • High-precision laser graduation on vernier and scale

Description:

Vernier depth gauge w. rev m.rod ss chr 1/20 8x3 150x100mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 150
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring bridge length: 100 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart