Vernier depth gauge w. str m.rod ss chr 1/20 8x3 200x100mm

Article no.: 0282502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0282502
    EAN / GTIN 4029713204242
    Manufacturer number 0282502
    L-Number L40510 1564

    Description

    Version:

    • ISO 13385
    • Locking screw
    • Straight measuring rod
    • Low-set master scale
    • High-precision laser graduation on vernier and scale

    Description:

    Vernier depth gauge w. str m.rod ss chr 1/20 8x3 200x100mm

    Feature:

    • Material: Stainless steel
    • Reading: 0.05 mm
    • Measuring range (mm): 0 - 200
    • Error Limit (mm): 0.05 mm
    • Error Limit (µm): 50 µm
    • Measuring bridge length: 100 mm

    Standard:

    ISO 13385

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart