Vernier depth gauge w. excha. pin ss chr 1/20 8x3 150x100mm

Article no.: 0281501
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Measurement technology analog
Type of product Depth gauge

Identification & Classification

Article number 0281501
EAN / GTIN 4029713204006
Manufacturer number 0281501
L-Number L40510 1235
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Stainless steel
  • Reading parts have a satin chrome finish
  • ISO 13385
  • Low-set master scale
  • Locking screw
  • Measuring rod with interchangeable pin
  • High-precision laser graduation on vernier and scale

Description:

Vernier depth gauge w. excha. pin ss chr 1/20 8x3 150x100mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 150
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring bridge length: 100 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase
To shopping cart