L-key with T-handle Hex, inch design brilliant nickel-plated 2.8 mm x 7/64" x 176 mm

Article no.: 02803
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 02803
EAN / GTIN 4010995028039
Manufacturer number 02803
L-Number L60070 90

Description

Description:

  • Application: For high torque transfer with minimal effort.
  • Handle: Wiha Classic T-handle.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (mm): 2.78
  • Internal hexagon (Inch): 7/64″
  • Handle diameter (mm): 26
  • Overall length (mm): 176
  • Handle width (T-handle) (mm): 80
  • Length T-handle blade (mm): 150
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart