Gear tooth caliper ss. carbide tipped jaw 1/50 module 1-26mm

Article no.: 0268211
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0268211
EAN / GTIN 4029713203658
Manufacturer number 0268211
L-Number L40510 1935

Description

Version:

  • Stainless steel
  • Factory standard
  • Locking screw
  • Fine adjustment

Description:

Gear tooth caliper ss. carbide tipped jaw 1/50 module 1-26mm

Feature:

  • Material: Stainless steel
  • Reading: 0.02 mm
  • Measuring range (mm): 0 - 26
  • Error Limit (mm): 0.1 mm
  • Error Limit (µm): 100 µm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart