Gear tooth caliper ss. hardened jaw tips 1/50 module 1-26mm

Article no.: 0268201
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0268201
EAN / GTIN 4029713203634
Manufacturer number 0268201
L-Number L40510 101

Description

Version:

  • Stainless steel
  • Factory standard
  • Locking screw
  • Fine adjustment

Description:

Gear tooth caliper ss. hardened jaw tips 1/50 module 1-26mm

Feature:

  • Material: Stainless steel
  • Reading: 0.02 mm
  • Measuring range (mm): 0 - 26
  • Error Limit (mm): 0.1 mm
  • Error Limit (µm): 100 µm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart