Caliper with gripper points, ss. chr. 250x75mm

Article no.: 026652005
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 026652005
EAN / GTIN 4029713278397
Manufacturer number 026652005
L-Number L40510 287

Description

Version:

  • Stainless steel
  • Reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Gripper points

Description:

Caliper with gripper points, ss. chr. 250x75mm

Feature:

  • Material: Stainless steel
  • Reading: 0.02 mm
  • Measuring range (mm): 0 - 250
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Measuring jaw length (mm): 75 mm
  • Hole size approach (mm): 10 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart