Caliper for internal grooves ss chr. 1/20 26-200mm

Article no.: 0258503
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0258503
    EAN / GTIN 4029713203511
    Manufacturer number 0258503
    L-Number L40510 1307

    Description

    Version:

    • Stainless steel
    • Reading parts have a satin chrome finish
    • Factory standard
    • Locking screw
    • Low-set master scale
    • High-precision laser graduation on vernier and scale

    Description:

    Caliper for internal grooves ss chr. 1/20 26-200mm

    Feature:

    • Material: Stainless steel
    • Reading: 0.05 mm
    • Measuring range (mm): 26 - 200
    • Error Limit (mm): 0.1 mm
    • Error Limit (µm): 100 µm
    • Measuring jaw length (mm): 60 mm

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart