Caliper for internal grooves ss chr. 1/20 10-160mm

Article no.: 0258501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0258501
EAN / GTIN 4029713203498
Manufacturer number 0258501
L-Number L40510 276

Description

Version:

  • Stainless steel
  • Reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Low-set master scale
  • High-precision laser graduation on vernier and scale

Description:

Caliper for internal grooves ss chr. 1/20 10-160mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 10 - 160
  • Error Limit (mm): 0.1 mm
  • Error Limit (µm): 100 µm
  • Measuring jaw length (mm): 25 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart