3/8″ CROW-FOOT spanner heavy-duty inch size 5/8″ L.45mm

Article no.: 02501036
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 02501036
    EAN / GTIN 4018754198085
    Manufacturer number 02501036
    L-Number L60010 4727

    Description

    Description:

    • For particularly high loads, e.g. stainless steel screw connections
    • Full use of the keyjaw in combination with standard ratchets
    • chrome-plated
    • Delivery without a ratchet
    • Caution! Modified torque wrench settings

    Feature:

    • a: 11 mm
    • Length [mm): 45 mm
    • S: 27,7 mm
    • Square drive inside (inch): 3/8″
    • Weight: 58 g
    • Width across flats [inch]: 5/8 ″
    • Width mm (b): 34,8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart