3/8″ CROW-FOOT spanner heavy-duty inch size 9/16″ L.43,4mm

Article no.: 02501034
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 02501034
EAN / GTIN 4018754198078
Manufacturer number 02501034
L-Number L60010 4738

Description

Description:

  • For particularly high loads, e.g. stainless steel screw connections
  • Full use of the keyjaw in combination with standard ratchets
  • chrome-plated
  • Delivery without a ratchet
  • Caution! Modified torque wrench settings

Feature:

  • a: 11 mm
  • Length [mm): 43,4 mm
  • S: 26,8 mm
  • Square drive inside (inch): 3/8″
  • Weight: 52 g
  • Width across flats [inch]: 9/16 ″
  • Width mm (b): 32 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart