3/8″ CROW-FOOT spanner heavy-duty inch size 3/8″ L.39mm

Article no.: 02501024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 02501024
EAN / GTIN 4018754285709
Manufacturer number 02501024
L-Number L60010 6424

Description

Description:

  • For particularly high loads, e.g. stainless steel screw connections
  • Full use of the keyjaw in combination with standard ratchets
  • chrome-plated
  • Delivery without a ratchet
  • Caution! Modified torque wrench settings

Feature:

  • a: 11 mm
  • Length [mm): 39 mm
  • S: 24 mm
  • Square drive inside (inch): 3/8″
  • Weight: 56 g
  • Width across flats [inch]: 3/8 ″
  • Width mm (b): 26 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart