3/8″ CROW-FOOT spanner size 11/16″ L.42,5mm

Article no.: 02500038
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 02500038
EAN / GTIN 4018754004669
Manufacturer number 02500038
L-Number L60010 703

Description

Description:

  • Chrome alloy steel, chrome-plated.
  • Caution! Modified torque wrench settings

Feature:

  • a: 6,3 mm
  • Length [mm): 42,5 mm
  • S: 24,1 mm
  • Square drive inside (inch): 3/8″
  • Weight: 62 g
  • Width across flats [inch]: 11/16 ″
  • Width mm (b): 38 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart