Spline-Drive adaptor 1/4″ Inside square 3/8″

Article no.: 02480016
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product adapter

Identification & Classification

Article number 02480016
EAN / GTIN 4018754134762
Manufacturer number 02480016
L-Number L60010 3148
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For external spline drive screws
  • MS-33787, MIL-W-8982
  • HPQ® high-performance steel, burnished
  • Caution! Modified torque wrench settings

Feature:

  • d1: 10,4 mm
  • d2: 19 mm
  • Height mm (h1): 6 mm
  • Height mm (h2): 11 mm
  • S: 50,8 mm
  • Square drive [inch]: 3/8 ″
  • Weight: 27 g
  • Width across flats [inch]: 1/4 ″

Services & product advisors

Direct purchase
To shopping cart